Skip Content

 
Sweeping Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sweeping Broom

Technical Specs

  • Item Sweeping Broom 
  • Bristle Material Orange Poly 
  • Broom Type Heavy Duty 
  • Block Material Wood 
  • Overall Length 5" 
Block Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Block Size
Price
Qty
Please use Qty box to add item(s) to cart.
CC195-01
18"

$32.30 / each

Enter location to check availability
Catalog Page #  NA

Price $32.30 / each

Technical Specs

  • Item Sweeping Broom
  • Bristle Material Orange Poly
  • Broom Type Heavy Duty
  • Block Material Wood
  • Block Size 18"
  • Overall Length 5"
CC197-01
24"

$53.55 / each

Enter location to check availability
Catalog Page #  NA

Price $53.55 / each

Technical Specs

  • Item Sweeping Broom
  • Bristle Material Orange Poly
  • Broom Type Heavy Duty
  • Block Material Wood
  • Block Size 24"
  • Overall Length 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More