Skip Content

 
Asphalt Lute close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Asphalt Lute

Technical Specs

  • Item Asphalt Lute 
  • Tine Material Magnesium 
  • Length of Tines 1" 
  • Handle Material Magnesium 
Overall Width of Tines
Please Select
Number of Tines
Please Select
Handle Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Overall Width of Tines
Number of Tines
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
GG830
30"
31
6 ft.

$82.25 / each

Enter location to check availability
Catalog Page #  NA

Price $82.25 / each

Technical Specs

  • Item Asphalt Lute
  • Tine Material Magnesium
  • Length of Tines 1"
  • Overall Width of Tines 30"
  • Number of Tines 31
  • Handle Material Magnesium
  • Handle Length 6 ft.
GG836
36"
37
6 ft.

$87.35 / each

Enter location to check availability
Catalog Page #  NA

Price $87.35 / each

Technical Specs

  • Item Asphalt Lute
  • Tine Material Magnesium
  • Length of Tines 1"
  • Overall Width of Tines 36"
  • Number of Tines 37
  • Handle Material Magnesium
  • Handle Length 6 ft.
GG836-9
36"
37
9 ft.

$95.10 / each

Enter location to check availability
Catalog Page #  NA

Price $95.10 / each

Technical Specs

  • Item Asphalt Lute
  • Tine Material Magnesium
  • Length of Tines 1"
  • Overall Width of Tines 36"
  • Number of Tines 37
  • Handle Material Magnesium
  • Handle Length 9 ft.
GG842
42"
43
6 ft.

$92.50 / each

Enter location to check availability
Catalog Page #  NA

Price $92.50 / each

Technical Specs

  • Item Asphalt Lute
  • Tine Material Magnesium
  • Length of Tines 1"
  • Overall Width of Tines 42"
  • Number of Tines 43
  • Handle Material Magnesium
  • Handle Length 6 ft.
GG842-9
42"
43
9 ft.

$106.55 / each

Enter location to check availability
Catalog Page #  NA

Price $106.55 / each

Technical Specs

  • Item Asphalt Lute
  • Tine Material Magnesium
  • Length of Tines 1"
  • Overall Width of Tines 42"
  • Number of Tines 43
  • Handle Material Magnesium
  • Handle Length 9 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More