Skip Content

Unit Cooler, Walk-In,115V,1800 CFM,Air close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Unit Cooler, Walk-In, 115V, 1800 CFM, Air

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4EAZ5
  • Mfr. Model # GH26A-130EB
  • UNSPSC # 24131503
  • Catalog Page # N/A
  • Shipping Weight 169.708 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Walk-In, Unit Cooler
  • Type 18" High Silhouette, 2-Way Air Discharge
  • Fan Quantity 2
  • Fins per Inch 6
  • Number of Hangers 2
  • Defrost Type Air
  • Capacity BtuH @ 10 (F) TD 13,000
  • Air Flow (CFM) 1,800
  • Motor Type EC Motor
  • Motor Volts/Hz 120/60
  • Motor Phase 1
  • Motor Amps 1.8
  • Suction Line Size (In.) 7/8
  • Height (In.) 18-1/4
  • Width (In.) 28-3/4
  • Depth (In.) 49-3/4
  • Weight (Lbs.) 180
  • Agency Compliance UL /cUL/UL-EPH
  • Additional Features Plastic Fan Guard, Front Access To Refrigeration Components, Electrical Panel Located Behind Front Access Hinged Aluminum Cover, Rifled Tubing and Fin Design Improve Heat Transfer, may be installed level and tight to ceiling, Hanger rods and TEV are internal
  • For Use With R22, R404A, or R507, Medium Temperature Low Air Circulation Applications In Spaces Above +20F
  • Requires Externally Equalized Thermal Expansion Valve, Fan motor heat is not included in rating. Add 368 BTUH per fan to room load, Derate 12% for 50 HERTZ (BTUH x .088) or increase TD to compensate for lower fan RPM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.