Skip Content

Unit Cooler, Walk-In,230V,1690 CFM,Pan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Unit Cooler, Walk-In, 230V, 1690 CFM, Pan

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4EAT6
  • Mfr. Model # KR26E-075EAA
  • UNSPSC # 24131503
  • Catalog Page # N/A
  • Shipping Weight 99.18 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Walk-In, Unit Cooler
  • Type 16" Low Silhouette
  • Fan Quantity 2
  • Fins per Inch 6
  • Number of Hangers 4
  • Defrost Type Electric with Pan Heater
  • Heater Watts 2000
  • Heater Volts 230
  • Heater Phase 1
  • Heater Amps 8.8
  • Capacity BtuH Evap. @ 10 (F) TD 20 (F) SST 10,130
  • Capacity BtuH Evap. @ 10 (F) TD -20 (F) SST 7500
  • Air Flow (CFM) 1,690
  • Motor Type EC Motor
  • Motor Volts/Hz 208-230/1/60
  • Motor Phase 1
  • Motor Amps 0.5
  • Liquid Line Size (In.) 1/2
  • Suction Line Size (In.) 7/8
  • Height (In.) 15.90
  • Width (In.) 15.32
  • Depth (In.) 47.13
  • Weight (Lbs.) 100
  • Agency Compliance UL /cUL/UL-EPH
  • Additional Features Mounts Flush To Ceiling With Under 16" Headroom, Front Access To Refrigeration Components, Electrical Panel Located Behind Front Access Hinged Aluminum Cover, Rifled Tubing and Fin Design Improve Heat Transfer, plastic fan guard, industry exclusive Swept Wing Fan Blade Design for minimal noise, Die-formed patterned aluminum cabinet and drain pan with easy-to-clean radius corners, Plug in motor leads
  • For Use With R22, R404A, or R507
  • Includes Superheat gauge fitting, Distributor nozzles
  • Requires Externally Equalized Thermal Expansion Valve, cooler may be suspended with 3/8" diameter hanger rods or flush mounted to the ceiling using 5/16 minimum lag screws with flat washers. Rods should be double nutted top and bottom. The unit must be level in all directions to insure proper drainage of condensate. Suspended units must have sufficient clearance above for cleaning the top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.