Skip Content

Fill Valve,Plastic,White/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fill Valve, Plastic, White/Black

Price $11.96 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15W944
  • Mfr. Model # 528
  • UNSPSC # 30181505
  • Catalog Page # 3858
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFill Valve
  • For Use WithMost Toilets
  • For Use With Grainger Item Number16T999
  • MaterialPlastic
  • Color/FinishWhite/Black
  • StandardsCUPC, ASSE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I moved in and toilet will not fully flush, water level is 1.5 inches below fill line and overflow tube, I tested flush by adding water to tank and fill line is proper volume for complete flush I do not wish to damage fill valve it looks llike it can twist to raise water level?
2 years ago
by
Read all my Q&A
 
Please wait while more information about Rickey is loaded.
Additional information about Rickey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:
This item has an adjustable stem to increase the height of the unit, which would allow it to supply more water into the tank. To avoid breaking the unit, please refer to the manufacturer’s instruction sheet. If your unit was missing the instruction sheet, please feel free to contact us at 1-800-GRAINGER and we can either email or fax you a new copy.
Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Sometimes fills too high and runs out the lever hole.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about stuie is loaded.
Additional information about stuie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the instruction manual from the suppliers website.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-06-29T19:45:14.375-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W944, prod, sort_default
1 of 1
  • 2015-06-29T19:45:14.377-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W944, prod, sort_default
1 of 1