Skip Content

 
Rigger Cut 5 Glove, Silicone Coating, High-Performance Polyethylene Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rigger Cut 5 Glove, Silicone Coating, High-Performance Polyethylene Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • Coating Material Silicone 
  • Suggested Use Environment Dry/Light Oil 
  • Lining High-Performance Polyethylene 
  • Puncture Resistant Yes 
  • Palm Material Synthetic Leather 
  • Color Red/Yellow 
  • Cuff Gauntlet 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
KRC5-06-XXL
2XL

$97.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $97.35 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • Coating Material Silicone
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size 2XL
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Red/Yellow
  • Cuff Gauntlet
KRC5-07-XXXL
3XL

$82.40 / pair

Enter location to check availability
Catalog Page #  NA

Price $82.40 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • Coating Material Silicone
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size 3XL
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Red/Yellow
  • Cuff Gauntlet
KRC5-04-L
L

$97.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $97.35 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • Coating Material Silicone
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size L
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Red/Yellow
  • Cuff Gauntlet
KRC5-03-M
M

$97.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $97.35 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • Coating Material Silicone
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size M
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Red/Yellow
  • Cuff Gauntlet
KRC5-02-S
S

$97.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $97.35 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • Coating Material Silicone
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size S
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Red/Yellow
  • Cuff Gauntlet
KRC5-05-XL
XL

$97.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $97.35 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • Coating Material Silicone
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Red/Yellow
  • Cuff Gauntlet
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More