Skip Content

 
High-Visibility Rigger Gloves, Synthetic Leather/PVC Palm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High-Visibility Rigger Gloves, Synthetic Leather/PVC Palm


Technical Specs

  • Sub-Category General Utility High Visibility 
  • Color High Visibility Yellow 
  • Cuff Gauntlet 
  • Closure Type Slip On 
  • Palm Material Synthetic Leather/PVC 
  • Back Material Spandex 
  • Finger Style Full 
  • Lining Unlined 
  • Palm Construction Double Layer 
  • Knuckle Padding Material Thermoplastic Rubber/Foam 
  • Item Rigger Gloves 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
KRIG-06-XXL
2XL

$63.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $63.10 / pair

Technical Specs

  • Sub-Category General Utility High Visibility
  • Color High Visibility Yellow
  • Size 2XL
  • Cuff Gauntlet
  • Closure Type Slip On
  • Palm Material Synthetic Leather/PVC
  • Back Material Spandex
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Double Layer
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Item Rigger Gloves
KRIG-07-XXXL
3XL

$54.95 / pair

Enter location to check availability
Catalog Page #  NA

Price $54.95 / pair

Technical Specs

  • Sub-Category General Utility High Visibility
  • Color High Visibility Yellow
  • Size 3XL
  • Cuff Gauntlet
  • Closure Type Slip On
  • Palm Material Synthetic Leather/PVC
  • Back Material Spandex
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Double Layer
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Item Rigger Gloves
KRIG-04-L
L

$63.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $63.10 / pair

Technical Specs

  • Sub-Category General Utility High Visibility
  • Color High Visibility Yellow
  • Size L
  • Cuff Gauntlet
  • Closure Type Slip On
  • Palm Material Synthetic Leather/PVC
  • Back Material Spandex
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Double Layer
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Item Rigger Gloves
KRIG-03-M
M

$63.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $63.10 / pair

Technical Specs

  • Sub-Category General Utility High Visibility
  • Color High Visibility Yellow
  • Size M
  • Cuff Gauntlet
  • Closure Type Slip On
  • Palm Material Synthetic Leather/PVC
  • Back Material Spandex
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Double Layer
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Item Rigger Gloves
KRIG-02-S
S

$63.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $63.10 / pair

Technical Specs

  • Sub-Category General Utility High Visibility
  • Color High Visibility Yellow
  • Size S
  • Cuff Gauntlet
  • Closure Type Slip On
  • Palm Material Synthetic Leather/PVC
  • Back Material Spandex
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Double Layer
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Item Rigger Gloves
KRIG-05-XL
XL

$63.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $63.10 / pair

Technical Specs

  • Sub-Category General Utility High Visibility
  • Color High Visibility Yellow
  • Size XL
  • Cuff Gauntlet
  • Closure Type Slip On
  • Palm Material Synthetic Leather/PVC
  • Back Material Spandex
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Double Layer
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Item Rigger Gloves
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More