Skip Content

 
Cut 5 Knit Glove, Nitrile Coating, Unlined Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut 5 Knit Glove, Nitrile Coating, Unlined Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • Coating Material Nitrile 
  • Suggested Use Environment Oily 
  • Lining Unlined 
  • Puncture Resistant Yes 
  • Palm Material High-Performance Polyethylene/Fiberglass/Foamed Nitrile 
  • Color Gray/Red 
  • Cuff Knit 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
KKC5-06-XXL
2XL

$48.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $48.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Unlined
  • Size 2XL
  • Puncture Resistant Yes
  • Palm Material High-Performance Polyethylene/Fiberglass/Foamed Nitrile
  • Color Gray/Red
  • Cuff Knit
KKC5-07-XXXL
3XL

$48.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $48.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Unlined
  • Size 3XL
  • Puncture Resistant Yes
  • Palm Material High-Performance Polyethylene/Fiberglass/Foamed Nitrile
  • Color Gray/Red
  • Cuff Knit
KKC5-04-L
L

$48.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $48.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Unlined
  • Size L
  • Puncture Resistant Yes
  • Palm Material High-Performance Polyethylene/Fiberglass/Foamed Nitrile
  • Color Gray/Red
  • Cuff Knit
KKC5-03-M
M

$48.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $48.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Unlined
  • Size M
  • Puncture Resistant Yes
  • Palm Material High-Performance Polyethylene/Fiberglass/Foamed Nitrile
  • Color Gray/Red
  • Cuff Knit
KKC5-02-S
S

$48.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $48.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Unlined
  • Size S
  • Puncture Resistant Yes
  • Palm Material High-Performance Polyethylene/Fiberglass/Foamed Nitrile
  • Color Gray/Red
  • Cuff Knit
KKC5-05-XL
XL

$48.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $48.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Unlined
  • Size XL
  • Puncture Resistant Yes
  • Palm Material High-Performance Polyethylene/Fiberglass/Foamed Nitrile
  • Color Gray/Red
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More