Skip Content

 
Magnetic Tip Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Tip Tape Measure


Technical Specs

  • Item Magnetic Tip Tape Measure 
  • Measurement Type SAE 
  • Blade Width 1" 
  • Blade Material Stainless Steel 
  • Case Type Closed 
  • Graduations 1/16" 
  • Graduation Type in./ft. 
Blade Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Blade Length
Price
Qty
Please use Qty box to add item(s) to cart.
7116
16 ft.

$19.94 / each

Enter location to check availability
Catalog Page #  NA

Price $19.94 / each

Technical Specs

  • Item Magnetic Tip Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Stainless Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
7125
25 ft.

$22.21 / each

Enter location to check availability
Catalog Page #  NA

Price $22.21 / each

Technical Specs

  • Item Magnetic Tip Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Stainless Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
7130
30 ft.

$26.60 / each

Enter location to check availability
Catalog Page #  NA

Price $26.60 / each

Technical Specs

  • Item Magnetic Tip Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1"
  • Blade Material Stainless Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More