Skip Content

Trim Kit,Wall Mount,Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Trim Kit, Wall Mount, Chrome

Price $247.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46Y257
  • Mfr. Model # T10290-4-CP
  • UNSPSC # 40141703
  • Catalog Page # N/A
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trim Kit
  • Type Wall Mount
  • Handle Type Lever
  • Handle Finish Chrome
  • Color/Finish Chrome
  • Material of Construction Brass
  • Face Dia. (In.) 3-7/8
  • Max. Flow 2.5 gpm
  • Valve Design Transfer Valve
  • Depth (In.) 4-7/16
  • Flow Rate (GPM) 2.5
  • Width (In.) 3-7/8
  • Features Sculpted Lever Handle
  • ADA Compliant ADA
  • Standards ASME A112.18.1/CSA B125.1
  • Includes Handle Assembly, Front Seal Plate Assembly,
  • Green Certification or Other Recognition UL Environment Claims Validation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.