Skip Content

 
NEMA 3R Enclosure 240 Voltage Automatic Transfer Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEMA 3R Enclosure 240 Voltage Automatic Transfer Switch


Technical Specs

  • ItemAutomatic Transfer Switch 
  • Voltage240 
  • Phase
  • NEMA Enclosure Type3R 
Height
Please Select
Width
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
RDT-CFNC-200ASEQS
33-7/8"
18-5/8"
6-3/8"

$1,902.00 / each

Enter location to check availability
Auto Transfer Switch,200 Amps
Catalog Page #  1397 

Price $1,902.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage240
  • Phase1
  • NEMA Enclosure Type3R
  • Height33-7/8"
  • Width18-5/8"
  • Depth6-3/8"
RDT-CFNC-0200B-QS
36"
16-3/8"
7"

$1,754.00 / each

Enter location to check availability
Auto Transfer Switch,200 Amps,240V
Catalog Page #  1397 

Price $1,754.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage240
  • Phase1
  • NEMA Enclosure Type3R
  • Height36"
  • Width16-3/8"
  • Depth7"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More