Skip Content

Load Control Center with Terminal Block close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Load Control Center with Terminal Block

Price $751.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21AC55
  • Mfr. Model # GM77177-KP2-QS
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Load Control Center
  • Voltage 240
  • Phase 1
  • NEMA Enclosure Type 3R
  • Load Transition Type Contactor Electrically and Mechanically Interlocked
  • Installation Standard
  • Height 18-3/8"
  • Width 15-3/8"
  • Depth 5-1/4"
  • Enclosure Material Aluminum
  • 2-Wire Start No
  • Warranty 5 yr.
  • Automatic Exerciser Yes
  • Color Gray
  • For Use With Mfr. No. 14RESA(L), 20RESA(L), 38RCL, 48RCL
  • Includes Terminal Block
  • Lockable Yes
  • Manual Override Yes
  • Max. Wire Size 24 AWG
  • Repeat of Exercise Cycle 7
  • Sensing Generator Hz 60
  • Sensing Line Failure Yes
  • Sensing Under Volts Yes
  • Time Delay Neutral Yes
  • Time Delay Retransfer Yes
  • Time Delay Transfer Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.