Skip Content

Gasoline Engine, 4 Cycle, 23 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Gasoline Engine, 4 Cycle, 23 HP

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 11K740
  • Mfr. Model # PA-CH680-3002
  • UNSPSC # 26101503
  • Catalog Page # N/A
  • Shipping Weight 106.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gasoline Engine
  • Type 4 Cycle
  • HP 23
  • Gross Torque 37.9 lb.-ft.
  • Engine RPM 3600
  • Shaft Orientation Horizontal
  • Starter Type Electric
  • Ignition Type Electronic
  • Low Oil Shut Down Pre Start Only
  • Cylinders 2
  • Gear Box Internal
  • Bearings Sleeve
  • Muffler No
  • Air Cleaner Type Dual Element
  • Air Filter Pleated Paper Encased w/Perforated Metal/Foam Precleaner
  • Rotation CCW-SE
  • Application Golf Course Implements, Aerial Lift, Auger, Goaring Eq., Cable Layer, Compressor, Concrete Saw, Curber, Fire Pump, Hydraulic Power Pack,Material Handling Power Buggy, Mixer, Mud Pump, Roller, Signal Board, Sprayer,
  • Overall Height (In.) 20.7
  • Overall Width (In.) 18.7
  • Overall Depth (In.) 19.2
  • Shaft Length (In.) 4.453
  • Shaft Height (In.) 6.125
  • Shaft Dia. (In.) 1.437
  • Shaft Configuration Drilled and Tapped 1.5 Deep, 5/8-18 UNF
  • Shaft Key (In.) 0.375
  • Series Command Pro
  • Maintenance Frequency 100 hours air filter & change oil, 200 hours air and oil filter.
  • Features Engine controls:Key Switch, Throttle & Choke,Closed Breather System,Aluminum Block,
  • Design Overhead Valve, Hydraulic Valve Lifters
  • Agency Compliance EPA
  • Includes Complete
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.