Skip Content

Gasoline Engine, 4 Cycle, 6.5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gasoline Engine, 4 Cycle, 6.5 HP

Price $321.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K737
  • Mfr. Model # PA-SH265-3011
  • UNSPSC # 26101503
  • Catalog Page # 1398
  • Shipping Weight 38.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGasoline Engine
  • Type4 Cycle
  • HP6.5
  • Gross Torque6.5 lb.-ft.
  • Engine RPM3600
  • Shaft OrientationHorizontal
  • Fuel Tank Capacity (Qt.)3.8
  • Starter TypeRecoil
  • Ignition TypeElectronic
  • Low Oil Shut DownPre Start Only
  • Cylinders1
  • Gear BoxInternal
  • BearingsBall-PTO&Flywheel
  • MufflerYes
  • Air Cleaner TypeDual Element
  • Air FilterPleated Paper Encased w/Perforated Metal/Foam Precleaner
  • RotationCCW-SE
  • ApplicationGo-Cart, Dethatcher
  • Overall Height (In.)13.5
  • Overall Width (In.)14.3
  • Overall Depth (In.)12.3
  • Shaft Length (In.)2.42
  • Shaft Height (In.)4.17
  • Shaft Dia. (In.)0.75
  • Shaft ConfigurationDrilled and Tapped 5/16-24 UNF
  • Shaft Key (In.)0.188
  • SeriesCourage
  • Maintenance Frequency100 hours Oil and Air Filter
  • FeaturesFuel Filer,Metal Fuel Tank,Dual Oil Fill & Drain.Cast Iron Cylinder Bore,RFI Comliant,Fuel Shut Off Valve.
  • DesignOverhead Valve
  • Agency ComplianceEPA
  • IncludesComplete
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a 30 year old Troy Built tiller ( the largest tiller Troy Built makes ) with a 7 hp Kohler engine. I need to know if the Grainger Item # 11K737 Kohler engine has side pre drilled bolt holes which will allow this engine to be mounted on the tiller replacing the orginal 7 hp Kohler engine.

Thank you for your help

Tom
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Thomas16839 is loaded.
Additional information about Thomas16839 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are four M8 -1.25 holes threaded around the shaft with a 162mm (6.378") square pattern.

Thanks for using Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:04.940-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K737, prod, sort_default
1 of 1
  • 2015-05-22T19:58:04.942-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K737, prod, sort_default
1 of 1