Skip Content

Gas Engine, 4 Cycle, 14 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Engine, 4 Cycle, 14 HP

Price $947.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • UNSPSC # 26101503
  • Catalog Page # 1398
  • Shipping Weight 100.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Engine
  • Type4 Cycle
  • HP14
  • Gross Torque19.8 lb.-ft.
  • Engine RPM3600
  • Shaft OrientationHorizontal
  • Fuel Tank Capacity (Qt.)7.7
  • Starter TypeRecoil/Electric
  • Ignition TypeElectronic
  • Low Oil Shut DownYes
  • Cylinders1
  • Gear BoxInternal
  • BearingsDual Ball
  • MufflerYes
  • Air Cleaner TypeQuad Clean 4 Stage Cyclonic
  • Air FilterYes
  • RotationCcw At PTO End
  • ApplicationAerator, Dethatchers, Fogger, Sweeper, Pressure Washers, Chipper Shredder Logsplitter
  • Overall Height (In.)17.4
  • Overall Width (In.)17.8
  • Overall Depth (In.)15
  • Shaft Length (In.)3.49
  • Shaft Height (In.)5.26
  • Shaft Dia. (In.)1
  • Shaft ConfigurationDrill and Tapped 1.1" Deep x 3/8-24 UNF
  • SeriesCommand Pro
  • Maintenance FrequencyChange Oil Every 50 Hours
  • FeaturesLarge Metal Fuel Tank, Qaud Clean Filttration System,
  • DesignOHV
  • Agency ComplianceCARB
  • IncludesComplete
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about loves is loaded.
Additional information about loves could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No we do not.

Thank you for using Grainger Ask & Answer.
1 week, 5 days ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about 1grounds is loaded.
Additional information about 1grounds could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This gas engine does not have a charging system.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about slappy is loaded.
Additional information about slappy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We can assist you in getting the replacement gas engine. We would need to know the thread that you are looking for and we have a few more questions for you to determine the correct replacement. Please give Grainger a call and ask for Technical Product Support and ask for the Motors Team. 1-800-Grainger.

Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:45:32.002-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6VMW2, prod, sort_default
1 of 1
  • 2015-05-23T19:45:32.004-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6VMW2, prod, sort_default
1 of 1