Skip Content

Engine,Gas,22 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Engine, Gas, 22 HP

Price: NA

Item no longer available


  • Item # 6NW83
  • Mfr. Model # CH22S PA-76501
  • UNSPSC # 26101503
  • Catalog Page # N/A
  • Shipping Weight 108.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGasoline Engine
  • Type4 Cycle
  • HP22
  • Engine RPM3600
  • Shaft OrientationHorizontal
  • Starter TypeElectric
  • Ignition TypeElectronic
  • Low Oil Shut DownYes
  • CylindersCast Iron
  • Gear BoxInternal
  • BearingsBall
  • MufflerNo
  • Air Cleaner TypeLarge Capacity dual element air cleaner
  • Air FilterPleated Paper
  • RotationCCW-SE
  • ApplicationUtility,Grain Auger,Conveyor,Two Wheeled Tractor,Aerial Lift,Concrete Trowel,Welder,RV Generator,Generator,Mobile Logsplitter
  • Overall Height (In.)18.96
  • Overall Width (In.)17.70
  • Overall Depth (In.)13.98
  • Shaft Length (In.)4.45
  • Shaft Height (In.)6.13
  • Shaft Dia. (In.)1.44
  • Shaft Configuration1/4" Keyway, Drilled And Tapped 1.5" Deep X 7/16-20 UNF
  • Shaft Key (In.)3/8
  • SeriesCommand Pro
  • Maintenance Frequency100 Hour Oil Changes, 200 Hour Oil Filter Changes
  • FeaturesHydraulic Valve Lifters, Cast Iron Cylinder Liners and Full Pressure Lubrication, Self Relieving Choke Carburetor,High Performance Spark Plug, Hardened Crankshaft Journals and a Yellow Oil Fill Cap and Dipstick Tube
  • DesignOverhead Valve
  • Agency ComplianceEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.