Skip Content

Standby Generator,38kW,3 Phase,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Standby Generator, 38kW, 3 Phase, 120/240V

KOHLER

Price: $19,027.00 / each

Please sign in or register to access lists

Product ships within 5 business days from supplier
  • Item # 21AC67
  • Mfr. Model # 38RCL-QS2
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 1740.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAutomatic Standby Generator
  • Engine Cooling MethodLiquid
  • kW38
  • kVA Rating49
  • Voltage120/240
  • Height45-1/8"
  • Width33-1/2"
  • Length90"
  • Enclosure MaterialAluminum
  • Fuel TypeNatural Gas or LP
  • Engine BrandGeneral Motors
  • Engine Size4.3L
  • Engine RPM1800
  • Amps58
  • NG Consumption @ Half Load350 cu. ft./hr.
  • LP Consumption @ Half Load148 cu. ft./hr
  • Hz60
  • Sound Level dBA58
  • Automatic Volts RegulationYes
  • Battery IncludedNo
  • 12VDC Battery ChargerYes
  • Battery Requirements24F
  • Engine (Block Heater)Optional
  • Fault Indicator LightsYes
  • Fuel NPT Pipe Connection Sz.1"
  • High Temp. AlarmYes
  • Low Coolant Level AlarmYes
  • Low Oil Pressure AlarmYes
  • Main Circuit BreakerYes
  • Min. Gas Pressure @ Generator (In WC)5 to 11 LP (7 to 11 NG)
  • Over Crank ProtectionYes
  • Phase3
  • Power Factor0.8
  • Repeat of Exercise Cycle7
  • Run Time Hour MeterYes
  • Over SpeedYes
  • IncludesAluminum Sound Enclosure with Enclosed Silencer, Battery Rack and Cables, Electronic, Isochronous Governor, Gas Fuel System (Includes Fuel Mixer, Electronic Secondary)
  • StandardsUL2200, CSA, EPA, NSPS

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.