Skip Content

Auto Standby Generator, 14 LP/12 NG kW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Auto Standby Generator, 14 LP/12 NG kW

KOHLER

Price: $4,926.00 / each

Please sign in or register to access lists

Product ships within 5 business days from supplier
  • Item # 21AC38
  • Mfr. Model # 14RESA-QS
  • UNSPSC # 26111604
  • Catalog Page # 1368
  • Shipping Weight 420.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAutomatic Standby Generator
  • Engine Cooling MethodAir
  • kW14 LP/12 NG
  • kVA Rating12
  • Voltage120/240
  • Height29"
  • Width26-3/16"
  • Length48"
  • Enclosure MaterialComposite
  • Fuel TypeNatural Gas/ LP
  • Engine BrandKohler
  • Engine Size725cc
  • Engine RPM3600
  • Amps @ 120/240V, 1 Phase50A
  • NG Consumption @ Half Load124 cu. ft./hr.
  • Hz60
  • Sound Level dBA63
  • Warranty5 yr.
  • Automatic Volts RegulationYes
  • Battery IncludedNo
  • 12VDC Battery ChargerYes
  • Battery Requirements465 CCA
  • Engine (Block Heater)No
  • Fault Indicator LightsYes
  • Fuel NPT Pipe Connection Sz.1"
  • High Temp. AlarmYes
  • Low Oil Pressure AlarmYes
  • Min. Gas Pressure @ Generator (In WC)5 to 11 NG/7 to 11 LP
  • Over Crank ProtectionYes
  • Phase1
  • Power Factor1
  • Repeat of Exercise Cycle7 Days
  • Run Time Hour MeterYes
  • Main Circuit BreakerYes
  • Over SpeedYes
  • IncludesComposite Mounting Pad, Flexible Fuel Line Connector
  • StandardsUL2200, CSA, CA2011

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.