Skip Content

Changing Station,PP,22-1/4x35-3/16In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Changing Station, PP, 22-1/4x35-3/16In

Price $554.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PXW4
  • Mfr. Model # KB200-00
  • UNSPSC # 56101519
  • Catalog Page # 1801
  • Shipping Weight 28.32 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBaby Changing Station
  • Horizontal/VerticalHorizontal
  • Flush Mount/Recessed MountFlush Mount
  • MaterialPolypropylene
  • ColorCream
  • Closed Height22-1/4"
  • Closed Width35-3/16"
  • Closed Depth4"
  • Projection from Wall23-3/16"
  • Weight Capacity200 lb.
  • IncludesMounting Hardware and Easy Installation Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Baby Changing Stations
Wall-mounted stations with concave surface. Include replaceable nylon safety straps, bag/purse hooks, mounting hardware, and a built-in sanitary liner dispenser. Stations meet or exceed ADA, ASTM, and ANSI requirements.
Baby Changing Table and Baby Seat

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about T2NASCAR is loaded.
Additional information about T2NASCAR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We carry part number 2ELZ8, which is a package of 500 changing table liners. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:41:35.254-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PXW4, prod, sort_default
1 of 1
  • 2015-08-03T19:41:35.256-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PXW4, prod, sort_default
1 of 1