Skip Content

 
Wire Rope Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Rope Cutter


Technical Specs

  • Primary Application Wire Rope 
  • Item Wire Rope Cutter 
  • Cutting Action Center Cut 
Cutting Capacity Wire Rope
Please Select
Overall Length
Please Select
Cutting Capacity Copper
Please Select
Cutting Capacity Communication Cable
Please Select
Cutting Capacity Soft Steel
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Cutting Capacity Wire Rope
Overall Length
Cutting Capacity Copper
Cutting Capacity Communication Cable
Cutting Capacity Soft Steel
Price
Qty
Please use Qty box to add item(s) to cart.
95 61 190 SBA
1/4"
7-1/2"
1/4"
9/32"
5/32"

$90.80 / each

Enter location to check availability
Catalog Page #  1035 

Price $90.80 / each

Technical Specs

  • Primary Application Wire Rope
  • Item Wire Rope Cutter
  • Cutting Action Center Cut
  • Cutting Capacity Wire Rope 1/4"
  • Overall Length 7-1/2"
  • Cutting Capacity Copper 1/4"
  • Cutting Capacity Communication Cable 9/32"
  • Cutting Capacity Soft Steel 5/32"
95 71 445
17-1/2"

$655.00 / each

Enter location to check availability
Catalog Page #  NA

Price $655.00 / each

Technical Specs

  • Primary Application Wire Rope
  • Item Wire Rope Cutter
  • Cutting Action Center Cut
  • Overall Length 17-1/2"
95 71 600
23-1/2"

$806.50 / each

Enter location to check availability
Catalog Page #  NA

Price $806.50 / each

Technical Specs

  • Primary Application Wire Rope
  • Item Wire Rope Cutter
  • Cutting Action Center Cut
  • Overall Length 23-1/2"
95 61 150 SBA
6"

$54.90 / each

Enter location to check availability
Catalog Page #  1035 

Price $54.90 / each

Technical Specs

  • Primary Application Wire Rope
  • Item Wire Rope Cutter
  • Cutting Action Center Cut
  • Overall Length 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More