Skip Content

 
Solid Joint Pliers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solid Joint Pliers

Technical Specs

  • Overall Length 5-3/4" 
  • Jaw Width 19/64" 
  • Handle Type Ergonomic 
Item
Please Select
Jaw Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Item
Jaw Length
Price
Qty
Please use Qty box to add item(s) to cart.
35 82 145
Bent Long Nose Plier
1-3/8"

$87.25 / each

Enter location to check availability
Catalog Page #  NA

Price $87.25 / each

Technical Specs

  • Item Bent Long Nose Plier
  • Overall Length 5-3/4"
  • Jaw Length 1-3/8"
  • Jaw Width 19/64"
  • Handle Type Ergonomic
35 62 145
Long Nose Plier
1-37/64"

$86.50 / each

Enter location to check availability
Catalog Page #  NA

Price $86.50 / each

Technical Specs

  • Item Long Nose Plier
  • Overall Length 5-3/4"
  • Jaw Length 1-37/64"
  • Jaw Width 19/64"
  • Handle Type Ergonomic
35 72 145
Needle Nose Plier
1-37/64"

$86.50 / each

Enter location to check availability
Catalog Page #  NA

Price $86.50 / each

Technical Specs

  • Item Needle Nose Plier
  • Overall Length 5-3/4"
  • Jaw Length 1-37/64"
  • Jaw Width 19/64"
  • Handle Type Ergonomic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More