Skip Content

 
Mini Bolt Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Bolt Cutter

Technical Specs

  • Item Mini Bolt Cutter 
  • Overall Length 8" 
Handle Material
Please Select
Soft and Med./Hard-Brinnell 300/Rockwell C31
Please Select
Hard Materials up to Brinnell 455/Rockwell C48
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Handle Material
Soft and Med./Hard-Brinnell 300/Rockwell C31
Hard Materials up to Brinnell 455/Rockwell C48
Price
Qty
Please use Qty box to add item(s) to cart.
71 22 200 SBA
Black Atramentized Chrome Vanadium Heavy Duty Steel, multi component grips.
1/4"
1/8"

$100.40 / each

Enter location to check availability
Catalog Page #  1035 

Price $100.40 / each

Technical Specs

  • Item Mini Bolt Cutter
  • Handle Material Black Atramentized Chrome Vanadium Heavy Duty Steel, multi component grips.
  • Overall Length 8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/8"
71 21 200 SBA
Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles
1/4"
1/8"

$88.50 / each

Enter location to check availability
Catalog Page #  1035 

Price $88.50 / each

Technical Specs

  • Item Mini Bolt Cutter
  • Handle Material Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles
  • Overall Length 8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/8"
71 41 200 SBA
Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles
1/4"
1/8"

$100.55 / each

Enter location to check availability
Catalog Page #  1035 

Price $100.55 / each

Technical Specs

  • Item Mini Bolt Cutter
  • Handle Material Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles
  • Overall Length 8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/8"
71 01 200
Chrome Vanadium Steel
5/32"
1/4"

$94.00 / each

Enter location to check availability
Catalog Page #  NA

Price $94.00 / each

Technical Specs

  • Item Mini Bolt Cutter
  • Handle Material Chrome Vanadium Steel
  • Overall Length 8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/32"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More