Skip Content

Mini Bolt Cutter,Steel,8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mini Bolt Cutter, Steel, 8 In. L

Price $93.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DYX2
  • Mfr. Model # 71 01 200 SBA
  • UNSPSC # 27111512
  • Catalog Page # 1136
  • Shipping Weight 0.78 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini Bolt Cutter
  • Handle MaterialBlack Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles
  • Overall Length8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C311/4"
  • Hard Materials up to Brinnell 455/Rockwell C481/8"
  • Cutting ActionCenter Cut
  • Jaw MaterialChrome Vanadium Heavy Duty Steel, Forged and Oil Hardened
  • Grip StylePlastic Coated Handles
  • FeaturesCompound Action cutting for hard, soft, and piano wire, bolts, nails, and rivets. 60% reduction in hand force compared to conventional high leverage diagonal cutters. Exceptional cutting performance with induction hardened cutting edges approx. 64 HRC. 20 times cutting force than hand force applied.

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.