Skip Content

Reversible 1/2" Micrometer Torque Wrench 3.69 to 36.88 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reversible 1/2" Micrometer Torque Wrench 3.69 to 36.88 ft.-lb.

Price $695.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DZA8
  • Mfr. Model # 98 43 50
  • UNSPSC # 27111715
  • Catalog Page # 1181
  • Shipping Weight 2.71 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size1/2"
  • Head TypeReversible
  • Calibration CertificateYes
  • Primary Scale Range3.69 to 36.88 ft.-lb.
  • Primary Scale Increments0.5 ft.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Secondary Scale Range3.69 to 36.88 ft.-lb.
  • Overall Length15-1/4"
  • RotationCW/CCW
  • Visual/Audible IndicatorsVisual
  • MaterialHigh Carbon Steel
  • HandleHeavy Duty Padded
  • Meets/ExceedsASTMF 1505-94
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This is the range I need, but I'd like a wrench that reads in in-lbs rather than ft-lbs. Is there an alternative?
11 months ago
by
Read all my Q&A
 
Please wait while more information about Brianhudson is loaded.
Additional information about Brianhudson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: We would not carry a Knipex torque wrench in that range but in In-lbs, but we do have Grainger part #31CE80 that would be in that range for in-lbs.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
yes TWA38 250 in.lbs.
9 months ago
by
Read all my Q&A
 
Please wait while more information about clikker is loaded.
Additional information about clikker could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:51:52.934-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DZA8, prod, sort_default
1 of 1
  • 2015-09-04T19:51:52.936-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DZA8, prod, sort_default
1 of 1