Skip Content

 
Insulated Tool Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Tool Set

Item
Please Select
Number of Pieces
Please Select
Drive Size
Please Select
Sockets Included
Please Select
Pliers Included
Please Select
Wrenches Included
Please Select
Screwdrivers Included
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Item
Number of Pieces
Drive Size
Sockets Included
Pliers Included
Wrenches Included
Screwdrivers Included
Price
Qty
Please use Qty box to add item(s) to cart.
00 20 15
Insulated Plier Set
4
Combination Pliers 7-1/4", Diagonal Cutters 6-1/4", Long-Nose Side Cutting Pliers 8", Wire and Cable Strippers 6-1/4"

$262.75 / each

Enter location to check availability
Catalog Page #  NA

Price $262.75 / each

Technical Specs

  • Item Insulated Plier Set
  • Number of Pieces 4
  • Pliers Included Combination Pliers 7-1/4", Diagonal Cutters 6-1/4", Long-Nose Side Cutting Pliers 8", Wire and Cable Strippers 6-1/4"
9K 98 98 31 US
Insulated Tool Set
10
High Leverage Diagonal Cutters 10", High Leverage New England Style Lineman's Pliers 9-1/4", Long-Nose Pliers with Cutter 8", Water Plug Pliers 10"
(2) Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", (2) Phillips Screwdrivers: #1 x 3-1/4", #2 x 4", Robertson Square Recess Screwdriver 2" x 4"

$468.25 / each

Enter location to check availability
Catalog Page #  1076 

Price $468.25 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 10
  • Pliers Included High Leverage Diagonal Cutters 10", High Leverage New England Style Lineman's Pliers 9-1/4", Long-Nose Pliers with Cutter 8", Water Plug Pliers 10"
  • Screwdrivers Included (2) Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", (2) Phillips Screwdrivers: #1 x 3-1/4", #2 x 4", Robertson Square Recess Screwdriver 2" x 4"
9K 00 80 03 US
Insulated Tool Set
13
Combination Pliers 9", Diagonal Cutters 8", End Wire Strippers 6-1/4", Long-Nose Side Cutting Pliers 8", Water Pump Pliers 10"
(2) Slotted Screwdrivers: 4", 6", 8", (3) Phillips Screwdrivers: #1 x 3", #2 x 4", #3 x 6"

$752.50 / each

Enter location to check availability
Catalog Page #  NA

Price $752.50 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 13
  • Pliers Included Combination Pliers 9", Diagonal Cutters 8", End Wire Strippers 6-1/4", Long-Nose Side Cutting Pliers 8", Water Pump Pliers 10"
  • Screwdrivers Included (2) Slotted Screwdrivers: 4", 6", 8", (3) Phillips Screwdrivers: #1 x 3", #2 x 4", #3 x 6"
98 99 13
Insulated Tool Set
15
Combination Pliers 8", Wire Stripper, Long-Nose Side-Cutting Pliers 8", Diagonal Cutter 6-1/4"
(5) Open End Wrenches: 10, 13, 14, 17, 19mm
(4) Slotted Screwdrivers: 2.5, 4, 5.5, 6.5mm

$855.00 / each

Enter location to check availability
Catalog Page #  NA

Price $855.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 15
  • Pliers Included Combination Pliers 8", Wire Stripper, Long-Nose Side-Cutting Pliers 8", Diagonal Cutter 6-1/4"
  • Wrenches Included (5) Open End Wrenches: 10, 13, 14, 17, 19mm
  • Screwdrivers Included (4) Slotted Screwdrivers: 2.5, 4, 5.5, 6.5mm
98 99 11
Insulated Tool Set
17
1/2"
(7) 1/2" Dr 12 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
Combination Pliers 8", Diagonal Cutters 6-1/4"
(3) Slotted Screwdrivers: 3.5 x 100, 4 x 100, 5.5 x 125mm, Cross Recessed Screwdriver #0 x 60mm

$1,086.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,086.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 17
  • Drive Size 1/2"
  • Sockets Included (7) 1/2" Dr 12 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
  • Pliers Included Combination Pliers 8", Diagonal Cutters 6-1/4"
  • Screwdrivers Included (3) Slotted Screwdrivers: 3.5 x 100, 4 x 100, 5.5 x 125mm, Cross Recessed Screwdriver #0 x 60mm
9K 00 80 04 US
Insulated Tool Set
19
3/8"
(5) 3/8" Dr 6 pt. Sockets: 1/4", 3/8", 1/2", 5/8", 3/4"
Combination Pliers 8", Diagonal Cutters 7-1/4"
(6) Open Jaw Wrenches: 1/4", 3/8", 1/2", 5/8", 3/4", 1"
(2) Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", Phillips Screwdriver #2 x 4"

$1,267.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,267.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 19
  • Drive Size 3/8"
  • Sockets Included (5) 3/8" Dr 6 pt. Sockets: 1/4", 3/8", 1/2", 5/8", 3/4"
  • Pliers Included Combination Pliers 8", Diagonal Cutters 7-1/4"
  • Wrenches Included (6) Open Jaw Wrenches: 1/4", 3/8", 1/2", 5/8", 3/4", 1"
  • Screwdrivers Included (2) Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", Phillips Screwdriver #2 x 4"
98 99 12
Insulated Tool Set
26
1/2"
(7) 1/2" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
Combination Pliers 8", Diagonal Cutters 6-1/4"
(7) Open End Wrenches: 10, 11, 12, 13, 14, 17, 19mm
(4) Slotted Screwdrivers: 2.5, 3.5, 4, 5.5mm, (3) Phillips Screwdrivers: #00, #1, #2

$1,228.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,228.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 26
  • Drive Size 1/2"
  • Sockets Included (7) 1/2" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
  • Pliers Included Combination Pliers 8", Diagonal Cutters 6-1/4"
  • Wrenches Included (7) Open End Wrenches: 10, 11, 12, 13, 14, 17, 19mm
  • Screwdrivers Included (4) Slotted Screwdrivers: 2.5, 3.5, 4, 5.5mm, (3) Phillips Screwdrivers: #00, #1, #2
98 99 14
Insulated Tool Set
48
1/2"
(9) 1/2" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19, 22, 24mm
Combination Pliers 8", Cutter Pliers 6-1/4", Water Pump Pliers 10", Wire Strippers 6-1/4"
(6) Box End Wrenches: 10, 13, 14, 17, 19, 22mm, (6) Open End Wrenches: 10, 13, 14, 17, 19, 22mm
(4) Slotted Screwdrivers: 2.5, 4, 5.5, 6.5mm, (2) Cross Recessed Screwdrivers: #1, #2

$3,299.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,299.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 48
  • Drive Size 1/2"
  • Sockets Included (9) 1/2" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19, 22, 24mm
  • Pliers Included Combination Pliers 8", Cutter Pliers 6-1/4", Water Pump Pliers 10", Wire Strippers 6-1/4"
  • Wrenches Included (6) Box End Wrenches: 10, 13, 14, 17, 19, 22mm, (6) Open End Wrenches: 10, 13, 14, 17, 19, 22mm
  • Screwdrivers Included (4) Slotted Screwdrivers: 2.5, 4, 5.5, 6.5mm, (2) Cross Recessed Screwdrivers: #1, #2
9K 98 98 20 US
Insulated Tool Set
5
Diagonal Cutters 10", Water Plug Pliers 10"
(2) Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", Phillips Screwdriver #2 x 4"

$218.00 / each

Enter location to check availability
Catalog Page #  NA

Price $218.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 5
  • Pliers Included Diagonal Cutters 10", Water Plug Pliers 10"
  • Screwdrivers Included (2) Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", Phillips Screwdriver #2 x 4"
9K 98 98 21 US
Insulated Tool Set
5
High Leverage Combination Pliers 9", High Leverage Diagonal Cutters 8"
Slotted Screwdriver 7/32" x 5", Phillips Screwdriver 2" x 4", Robertson Square Recess Screwdriver 2" x 4"

$212.00 / each

Enter location to check availability
Catalog Page #  1076 

Price $212.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 5
  • Pliers Included High Leverage Combination Pliers 9", High Leverage Diagonal Cutters 8"
  • Screwdrivers Included Slotted Screwdriver 7/32" x 5", Phillips Screwdriver 2" x 4", Robertson Square Recess Screwdriver 2" x 4"
9K 98 98 27 US
Insulated Tool Set
7
Diagonal Cutters 8", High Leverage Combination Pliers 9", Long-Nose Pliers 8", Water Plug Pliers 10"
(2) Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", Phillips Screwdriver #2

$284.75 / each

Enter location to check availability
Catalog Page #  1076 

Price $284.75 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 7
  • Pliers Included Diagonal Cutters 8", High Leverage Combination Pliers 9", Long-Nose Pliers 8", Water Plug Pliers 10"
  • Screwdrivers Included (2) Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", Phillips Screwdriver #2
9K 98 98 26 US
Insulated Tool Set
7
High Leverage Diagonal Cutters 10", High Leverage New England Style Lineman's Pliers 9-1/4", Long-Nose Pliers with Cutter 8", Water Plug Pliers 10"
Slotted Screwdriver 7/32" x 5", Phillips Screwdriver 2" x 4", Robertson Square Recess Screwdriver 2" x 4"

$358.75 / each

Enter location to check availability
Catalog Page #  1076 

Price $358.75 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 7
  • Pliers Included High Leverage Diagonal Cutters 10", High Leverage New England Style Lineman's Pliers 9-1/4", Long-Nose Pliers with Cutter 8", Water Plug Pliers 10"
  • Screwdrivers Included Slotted Screwdriver 7/32" x 5", Phillips Screwdriver 2" x 4", Robertson Square Recess Screwdriver 2" x 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More