Skip Content

 
Insulated Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Cable Cutter


Technical Specs

  • Primary Application Electrical Cable 
  • Item Insulated Cable Cutter 
Cutting Action
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Cutting Action
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
95 36 280 SBA
Center Cut
11"

$712.50 / each

Enter location to check availability
Catalog Page #  NA

Price $712.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Insulated Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 11"
95 36 250 SBA
Center Cut
9-7/8"

$524.00 / each

Enter location to check availability
Catalog Page #  NA

Price $524.00 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Insulated Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 9-7/8"
95 17 500
Shear Cut
20"

$324.50 / each

Enter location to check availability
Catalog Page #  1077 

Price $324.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Insulated Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 20"
95 18 165 SBA
Shear Cut
6-1/2"

$80.50 / each

Enter location to check availability
Catalog Page #  1077 

Price $80.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Insulated Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 6-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More