Skip Content

 
Electronics Pliers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronics Pliers


Technical Specs

  • Item Electronics Pliers 
Overall Length
Please Select
Jaw Length
Please Select
Jaw Width
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Jaw Length
Jaw Width
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
35 21 115
4-59/64"
55/64"
15/32"
Plastic Dipped

$58.65 / each

Enter location to check availability
Catalog Page #  NA

Price $58.65 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 4-59/64"
  • Jaw Length 55/64"
  • Jaw Width 15/32"
  • Handle Type Plastic Dipped
35 11 115
4-59/64"
55/64"
15/32"
Plastic Dipped

$59.85 / each

Enter location to check availability
Catalog Page #  NA

Price $59.85 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 4-59/64"
  • Jaw Length 55/64"
  • Jaw Width 15/32"
  • Handle Type Plastic Dipped
35 32 115
5"
55/64"
15/32"
Multi Component Grips

$71.85 / each

Enter location to check availability
Catalog Page #  NA

Price $71.85 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 5"
  • Jaw Length 55/64"
  • Jaw Width 15/32"
  • Handle Type Multi Component Grips
35 42 115
5"
55/64"
15/32"
Multi Component Grips

$76.90 / each

Enter location to check availability
Catalog Page #  NA

Price $76.90 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 5"
  • Jaw Length 55/64"
  • Jaw Width 15/32"
  • Handle Type Multi Component Grips
35 22 115
5"
55/64"
15/32"
Multi Component Grips

$71.85 / each

Enter location to check availability
Catalog Page #  NA

Price $71.85 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 5"
  • Jaw Length 55/64"
  • Jaw Width 15/32"
  • Handle Type Multi Component Grips
35 31 115
5"
55/64"
15/32"
Plastic Dipped

$61.95 / each

Enter location to check availability
Catalog Page #  NA

Price $61.95 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 5"
  • Jaw Length 55/64"
  • Jaw Width 15/32"
  • Handle Type Plastic Dipped
34 32 130 ESD
5-1/4"
53/64"
1/4"
Ergonomic

$74.60 / each

Enter location to check availability
Catalog Page #  NA

Price $74.60 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 5-1/4"
  • Jaw Length 53/64"
  • Jaw Width 1/4"
  • Handle Type Ergonomic
35 52 145
6"
1-37/64"
17/64"
Multi Component Grips

$84.60 / each

Enter location to check availability
Catalog Page #  NA

Price $84.60 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 6"
  • Jaw Length 1-37/64"
  • Jaw Width 17/64"
  • Handle Type Multi Component Grips
13 01 614 SBA
6-1/4"
1-3/4"
1/2"
Dipped

$57.00 / each

Enter location to check availability
Catalog Page #  NA

Price $57.00 / each

Technical Specs

  • Item Electronics Pliers
  • Overall Length 6-1/4"
  • Jaw Length 1-3/4"
  • Jaw Width 1/2"
  • Handle Type Dipped
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms