Skip Content

 
Control Cabinet Key close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Control Cabinet Key


Technical Specs

  • ItemControl Cabinet Key 
  • Primary ApplicationGeneral Purpose 
  • RatchetingNo 
  • Bit StyleDouble Ended 
Driver Type
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Driver Type
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
00 11 07
6-in-1
Magnetic
Square 5, 6 & 8mm, Triangular 9mm, Double Bit Key 5mm/Internal, 9mm/External, Universal 1/4" Bit Adapter, Insert Bit Cross Recess #2 Phillips, Pocket Clip
Cross Style GRP Plastic w/Pocket Clip
2
8-1/8"

$60.75 / each

Enter location to check availability
Control Cabinet Key,Pen-Style,8 1/8 In L
Catalog Page #  NA

Price $60.75 / each

Technical Specs

  • ItemControl Cabinet Key
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSquare 5, 6 & 8mm, Triangular 9mm, Double Bit Key 5mm/Internal, 9mm/External, Universal 1/4" Bit Adapter, Insert Bit Cross Recess #2 Phillips, Pocket Clip
  • Handle DesignCross Style GRP Plastic w/Pocket Clip
  • Number of Pieces2
  • Bit StyleDouble Ended
  • Overall Length8-1/8"
00 11 02
6-in-1
Magnetic
Square 6 & 8mm, Triangular 9mm, Double Bit Key 5mm/Internal, 9mm/External, Slotted 1.0 x 7mm, Cross Recess Phillips #2
Cross Style
3
2-53/64"

$42.85 / each

Enter location to check availability
Control Cabinet Key,2 53/64 In L
Catalog Page #  NA

Price $42.85 / each

Technical Specs

  • ItemControl Cabinet Key
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSquare 6 & 8mm, Triangular 9mm, Double Bit Key 5mm/Internal, 9mm/External, Slotted 1.0 x 7mm, Cross Recess Phillips #2
  • Handle DesignCross Style
  • Number of Pieces3
  • Bit StyleDouble Ended
  • Overall Length2-53/64"
00 11 08
7-in-1
Magnetic
Female Square 5 And 8mm, Male Square In Steps 6, 7, 8, And 9mm, Triangular 9mm, Insert Bit 1.0 x 7mm, Slotted and Cross Recess #2 Phillips Bits, Insert Bit Adapter
Pen Style w/Pocket Clip
2
8-17/64"

$63.50 / each

Enter location to check availability
Control Cabinet Key,Profi-Key,8-17/64 In
Catalog Page #  NA

Price $63.50 / each

Technical Specs

  • ItemControl Cabinet Key
  • Driver Type7-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesFemale Square 5 And 8mm, Male Square In Steps 6, 7, 8, And 9mm, Triangular 9mm, Insert Bit 1.0 x 7mm, Slotted and Cross Recess #2 Phillips Bits, Insert Bit Adapter
  • Handle DesignPen Style w/Pocket Clip
  • Number of Pieces2
  • Bit StyleDouble Ended
  • Overall Length8-17/64"
00 11 17
8-in-1
Magnetic
Square 6 And 8mm, Triangle 9mm, 2-Way Key Bit 5mm Dia. Internal, 9mm External, Insert Bit Adapter and Voltage Tester
Pen Style w/Pocket Clip
2
6-3/32"

$99.30 / each

Enter location to check availability
Control Cabinet Key,Pen Style,6-3/32 In
Catalog Page #  NA

Price $99.30 / each

Technical Specs

  • ItemControl Cabinet Key
  • Driver Type8-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSquare 6 And 8mm, Triangle 9mm, 2-Way Key Bit 5mm Dia. Internal, 9mm External, Insert Bit Adapter and Voltage Tester
  • Handle DesignPen Style w/Pocket Clip
  • Number of Pieces2
  • Bit StyleDouble Ended
  • Overall Length6-3/32"
00 11 04
9-in-1
Magnetic
Female Square 5, 7, And 8mm, Male Square In Steps 6, 7, 8, And 9mm, Triangular 10mm, Insert Bit 1.0 x 7mm, Slotted and Cross Recess #2 Phillips Bits, Insert Bit Adapter
Cross Style
3
6-19/64"

$44.95 / each

Enter location to check availability
Control Cabinet Key,Multi-Bit,6-19/64 In
Catalog Page #  NA

Price $44.95 / each

Technical Specs

  • ItemControl Cabinet Key
  • Driver Type9-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesFemale Square 5, 7, And 8mm, Male Square In Steps 6, 7, 8, And 9mm, Triangular 10mm, Insert Bit 1.0 x 7mm, Slotted and Cross Recess #2 Phillips Bits, Insert Bit Adapter
  • Handle DesignCross Style
  • Number of Pieces3
  • Bit StyleDouble Ended
  • Overall Length6-19/64"
00 11 06
9-in-1
Square 5, 6, 7 to 8, 9 to 10mm, Triangle 7, 8 to 9, 10 to 11mm, 2-Way Key Bit 5mm Dia. Internal, 9mm External, Half Moon 6mm
Cross Style
1
6-19/64"

$96.40 / each

Enter location to check availability
Control Cabinet Key,Master Key,6-19/64In
Catalog Page #  NA

Price $96.40 / each

Technical Specs

  • ItemControl Cabinet Key
  • Driver Type9-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • IncludesSquare 5, 6, 7 to 8, 9 to 10mm, Triangle 7, 8 to 9, 10 to 11mm, 2-Way Key Bit 5mm Dia. Internal, 9mm External, Half Moon 6mm
  • Handle DesignCross Style
  • Number of Pieces1
  • Bit StyleDouble Ended
  • Overall Length6-19/64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More