Skip Content

Control Cabinet Key,Pen-Style,8 1/8 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Control Cabinet Key, Pen-Style, 8 1/8 In L

Price $60.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3JXJ8
  • Mfr. Model # 00 11 07
  • UNSPSC # 46171509
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemControl Cabinet Key
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSquare 5, 6 & 8mm, Triangular 9mm, Double Bit Key 5mm/Internal, 9mm/External, Universal 1/4" Bit Adapter, Insert Bit Cross Recess #2 Phillips, Pocket Clip
  • Handle DesignCross Style GRP Plastic w/Pocket Clip
  • Number of Pieces2
  • Bit StyleDouble Ended
  • Overall Length8-1/8"
  • Shank TypeSolid
  • Shank MaterialZinc Die Cast
  • FinishPolished
  • FeaturesFour Different Key Profiles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions




This control cabinet key features many different key profiles for gas, water, and electrical supply control cabinets and shut-off systems. It is also designed to work with technical installations such as HVAC, shut-off valves, mains, and switchboards.

Alternate Products

Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The ability to have the cabinet entry and valve adjustment tool in your shirt pocket it great. It folds up well too, but don't expect much from the Philips and flat head. Both ends where the tips go are plastic and ring out with the least amount of turning force. July 24, 2015
  • 2015-10-07T20:01:27.936-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3JXJ8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.