Skip Content

 
Bolt Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bolt Cutter

Technical Specs

  • Item Bolt Cutter 
  • Handle Material Steel tube, powder coated 
Overall Length
Please Select
Soft and Med./Hard-Brinnell 300/Rockwell C31
Please Select
Hard Materials up to Brinnell 455/Rockwell C48
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Soft and Med./Hard-Brinnell 300/Rockwell C31
Hard Materials up to Brinnell 455/Rockwell C48
Price
Qty
Please use Qty box to add item(s) to cart.
71 72 460
18 1/8"
5/16"
3/16"

$185.25 / each

Enter location to check availability
Catalog Page #  NA

Price $185.25 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel tube, powder coated
  • Overall Length 18 1/8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/16"
71 72 610
24"
3/8"
1/4"

$227.00 / each

Enter location to check availability
Catalog Page #  NA

Price $227.00 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel tube, powder coated
  • Overall Length 24"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
71 72 760
30"
7/16"
5/16"

$308.75 / each

Enter location to check availability
Catalog Page #  NA

Price $308.75 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel tube, powder coated
  • Overall Length 30"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 5/16"
71 72 910
35-3/4"
1/2"
3/8"

$459.75 / each

Enter location to check availability
Catalog Page #  NA

Price $459.75 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel tube, powder coated
  • Overall Length 35-3/4"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More