Skip Content

Bolt Cutter,Steel,18-1/8 In. L,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bolt Cutter, Steel, 18-1/8 In. L, Steel

Price $200.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10U117
  • Mfr. Model # 71 72 460
  • UNSPSC # 27111512
  • Catalog Page # N/A
  • Shipping Weight 4.75 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBolt Cutter
  • Handle MaterialSteel tube, powder coated
  • Overall Length18 1/8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C315/16"
  • Hard Materials up to Brinnell 455/Rockwell C483/16"
  • Cutting ActionCenter Cut
  • Jaw MaterialChrome Vanadium Heavy Duty Steel, Forged
  • Grip StyleSturdy, 2 Color, Non Slip Dual Component
  • FeaturesReplaceable Bolted Cutter Head, 12 Position Adjustment by cam bolts, ergonomically angled handles to minimize effort. Forged-on stopper with comfortable shock absorber. Cutting capacity up to 48 HRC, cutting edges with approx. 62 HRC. Cushioned ends that don't wear when dropped.
  • IncludesReplaceable Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.