Skip Content

Mobile Workbench,62x32x34In,Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobile Workbench, 62x32x34In, Tan

Price $3,914.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R507
  • Mfr. Model # 62
  • UNSPSC # 24102006
  • Catalog Page # 958
  • Shipping Weight 586.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This workbench has a low working height to conveniently position your equipment when you attach a vise or pipe threader. Three doors in front and three doors in back offer easy access. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Item Jobsite Mobile Workbench
  • Width 62"
  • Depth 32"
  • Height 34"
  • Work Surface Material Steel
  • Storage Capacity 39 cu. ft.
  • Color Tan
  • Number of Doors 6
  • Gauge 7 ga.
  • Caster Dia. 8"
  • Caster Type (2) Fixed, (2) Swivel
  • Material Steel
  • Number of Drawers 4
  • Number of Shelves 1
  • Configuration Right Bank: (2) 1" H, (1) 6" H, (1) 9-1/2" H, 42-1/2" L x 24-3/4" D x 13/16" T
  • Lid Type Hinged
  • Locking System Recessed Lock Housing
  • Handle Type Heavy-Duty Push
  • Features 3 Doors In Front and Back, Fully Arc-Welded, 200 lb. Drawer Capacity, Unit Load Capacity 3400 lb.
  • Includes (2) Grab On Door
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Model 62 War Wagon This is one extra heavy duty box, I have used this box for over 17 years in my job, not one thing has broken on it. Knaack makes these boxes to last a life time. If you decide to buy one I highly recommend the War Wagon model 62. No other box would have stood up to what I have done to it. Put a 5" heavy duty vise on one end and that is the only thing I have done. If I had anything to change on the box would be to add more drawers in the middle, Knaack doesn't make a fit in drawer add on yet , but hoping they will one day. I give them a A+A+A+A+A+A+A+ on the box. Looking at other boxes I couldn't have made a better choice. October 3, 2015
  • 2016-02-08 T19:57:53.684-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_13R507, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.