Skip Content

Tan Jobsite Wall Cabinet, Width: 32", Depth: 16", Height: 36, Storage Capacity: 10.75 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tan Jobsite Wall Cabinet, Width: 32", Depth: 16", Height: 36, Storage Capacity: 10.75 cu. ft.

Price $642.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14V867
  • Mfr. Model # 33
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Store tools and other equipment in this durable wall cabinet.

View More

Technical Specs

  • Item Jobsite Wall Cabinet
  • Width 32"
  • Depth 16"
  • Height 36
  • Storage Capacity 10.75 cu. ft.
  • Color Tan
  • Lid Type Hinged
  • Number of Doors 2
  • Number of Shelves 3
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Locking System Watchman 4 Recessed Lock Housing
  • Padlock Shackle Max. Dia. 8. Mar 2014
  • Configuration 31-15/16L x 12D x 1/2T
  • Handle Type (2) Doors
  • Features Pre-Punched Holes On 16 and 24 Centers for Wall Mounting, Key Lock Combination with 2 pt. Latching
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about needstorage is loaded.
Additional information about needstorage could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dimension that you are looking for is 32" wide.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about KNAACKCustomerCare is loaded.
Additional information about KNAACKCustomerCare could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:01:12.657-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14V867, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:12.658-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14V867, prod, sort_default
1 of 1