Skip Content

Tan Jobsite Cabinet, Width: 60", Depth: 24", Height: 60, Storage Capacity: 47.5 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tan Jobsite Cabinet, Width: 60", Depth: 24", Height: 60, Storage Capacity: 47.5 cu. ft.

Price $2,222.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R518
  • Mfr. Model # 109
  • UNSPSC # 24112401
  • Catalog Page # 958
  • Shipping Weight 399.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This upright cabinet features full-width shelves and offers at-a-glance easy access for tools, equipment, and supplies. The recessed lock housing provides protection against theft. Four-way skids allow access from any side, making it easier and faster to transport. The convenient foot latch enables the doors to pop open with one push of your foot. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Item Jobsite Cabinet
  • Width 60"
  • Depth 24"
  • Height 60
  • Storage Capacity 47.5 cu. ft.
  • Color Tan
  • Number of Doors 2
  • Number of Shelves 6
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 495
  • Locking System 3-Point Latching and Recessed Lock Housing
  • Configuration (2) Welded: 59-3/4L x 20-11/16D x 3/4T, (1) Adjustable Bottom: 59-11/16L x 20-5/8D x 13/16T
  • Handle Type (2) Recessed Lid, (2) Recessed Side
  • Features Door Opening Foot Latch, Deep Door Design, Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Fully Arc-Welded Seams, Top Shelf 14, Second Shelf 10, Bottom Shelf Adjustable
  • Includes (2) Recessed Lid Handle, (2) Recessed Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.