Skip Content

Tan Jobsite Cabinet, Width: 66", Depth: 30", Height: 54-1/2, Storage Capacity: 52 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tan Jobsite Cabinet, Width: 66", Depth: 30", Height: 54-1/2, Storage Capacity: 52 cu. ft.

Price $3,767.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R509
  • Mfr. Model # 1020
  • UNSPSC # 24112401
  • Catalog Page # 958
  • Shipping Weight 509.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a low center of gravity and a 4-point crane lift system, this upright box features four full-width shelves in an open design for maximum storage and accessibility. The weather sealed doors offer improved weather resistance. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Item Jobsite Cabinet
  • Width 66"
  • Depth 30"
  • Height 54-1/2
  • Storage Capacity 52 cu. ft.
  • Color Tan
  • Number of Doors 2
  • Number of Shelves 3
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. Mfr. No. 695
  • Locking System Recessed Lock Housing, Keyed
  • Configuration 59-15/16L x 25-1/8D x 1-1/2T
  • Handle Type (2) Recessed On Doors
  • Features 4 pt. Crane Lift System, Ul-437-Rated, Nonlinear 3 pt. Latching System, Electrical Pass-Through Grommet for Weatherproof Power Cord Access, Weather-Sealed Doors
  • Includes (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.