Skip Content

 
Jobsite Mobile Workbench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jobsite Mobile Workbench

KNAACK


Technical Specs

  • ItemJobsite Mobile Workbench 
  • Work Surface MaterialSteel 
Width
Please Select
Depth
Please Select
Height
Please Select
Storage Capacity
Please Select
Color
Please Select
Number of Doors
Please Select
Gauge
Please Select
Caster Dia.
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Storage Capacity
Color
Number of Doors
Availability
Price
Qty
40-3/4"
25"
37-1/2"
19.7 cu. ft.
Tan
2

$2,262.00 / each

Mobile Workbench,40-3/4x25x37-1/2In,Tan
Catalog Page #  NA

Price: $2,262.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width40-3/4"
  • Depth25"
  • Height37-1/2"
  • Work Surface MaterialSteel
  • Storage Capacity19.7 cu. ft.
  • ColorTan
  • Number of Doors2
  • Gauge12 ga. Body, 7 ga. Top
  • Caster Dia.4"
40-3/4"
25"
37-1/2"
20 cu. ft.
Tan
2

$1,683.00 / each

Mobile Workbench,40-3/4x25x37-1/2In,Tan
Catalog Page #  NA

Price: $1,683.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width40-3/4"
  • Depth25"
  • Height37-1/2"
  • Work Surface MaterialSteel
  • Storage Capacity20 cu. ft.
  • ColorTan
  • Number of Doors2
  • Gauge12 ga. Body, 7 ga. Top
  • Caster Dia.4"
46-1/4"
25"
37-1/2"
25.1 cu. ft.
Red
2

$3,786.00 / each

Mobile Workbench,46-1/4x25x37-1/2In,Red
Catalog Page #  1190 

Price: $3,786.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width46-1/4"
  • Depth25"
  • Height37-1/2"
  • Work Surface MaterialSteel
  • Storage Capacity25.1 cu. ft.
  • ColorRed
  • Number of Doors2
  • Gauge12 ga.
  • Caster Dia.6"
46-1/4"
25"
37-1/2"
25.1 cu. ft.
Tan
2

$2,820.00 / each

Mobile Workbench,46-1/4x25x37-1/2In,Tan
Catalog Page #  1190 

Price: $2,820.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width46-1/4"
  • Depth25"
  • Height37-1/2"
  • Work Surface MaterialSteel
  • Storage Capacity25.1 cu. ft.
  • ColorTan
  • Number of Doors2
  • Gauge12 ga. Body, 7 ga. Top
  • Caster Dia.4"
46-1/4"
25"
37-1/2"
25.1 cu. ft.
Tan
2

$3,566.00 / each

Mobile Workbench,46-1/4x25x37-1/2In,Tan
Catalog Page #  1190 

Price: $3,566.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width46-1/4"
  • Depth25"
  • Height37-1/2"
  • Work Surface MaterialSteel
  • Storage Capacity25.1 cu. ft.
  • ColorTan
  • Number of Doors2
  • Gauge12 ga. Body, 7 ga. Top
  • Caster Dia.6"
46-1/4"
25"
37-1/2"
25.1 cu. ft.
Tan
2

$3,103.00 / each

Mobile Workbench,46-1/4x25x37-1/2In,Tan
Catalog Page #  1190 

Price: $3,103.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width46-1/4"
  • Depth25"
  • Height37-1/2"
  • Work Surface MaterialSteel
  • Storage Capacity25.1 cu. ft.
  • ColorTan
  • Number of Doors2
  • Gauge12 ga. Body, 7 ga. Top
  • Caster Dia.6"
54-1/4"
26"
37-3/8"
25.5 cu. ft.
Tan
2

$4,170.00 / each

Mobile Workbench,54-1/4x26x37-3/8In,Tan
Catalog Page #  1190 

Price: $4,170.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width54-1/4"
  • Depth26"
  • Height37-3/8"
  • Work Surface MaterialSteel
  • Storage Capacity25.5 cu. ft.
  • ColorTan
  • Number of Doors2
  • Gauge7 ga. Body and Top, 12 ga. Shelves
  • Caster Dia.6"
54-1/4"
26"
37-3/8"
25.5 cu. ft.
Tan
2

$4,112.00 / each

Mobile Workbench,54-1/4x26x37-3/8In,Tan
Catalog Page #  1190 

Price: $4,112.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width54-1/4"
  • Depth26"
  • Height37-3/8"
  • Work Surface MaterialSteel
  • Storage Capacity25.5 cu. ft.
  • ColorTan
  • Number of Doors2
  • Gauge7 ga. Body and Top, 12 ga. Shelves
  • Caster Dia.6"
62"
32"
34"
39 cu. ft.
Tan
6

$3,800.00 / each

Mobile Workbench,62x32x34In,Tan
Catalog Page #  1190 

Price: $3,800.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width62"
  • Depth32"
  • Height34"
  • Work Surface MaterialSteel
  • Storage Capacity39 cu. ft.
  • ColorTan
  • Number of Doors6
  • Gauge7 ga.
  • Caster Dia.8"