Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jobsite Chest


Technical Specs

  • Item Jobsite Chest 
  • Color Tan 
Width
Please Select
Depth
Please Select
Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Width
Depth
Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
28
28"
12"
12"
2.3 cu. ft.

$284.25 / each

Enter location to check availability
Catalog Page #  NA

Price $284.25 / each

Technical Specs

  • Item Jobsite Chest
  • Width 28"
  • Depth 12"
  • Height 12"
  • Storage Capacity 2.3 cu. ft.
  • Color Tan
30
30"
16"
12"
3.3 cu. ft.

$252.75 / each

Enter location to check availability
Catalog Page #  957 

Price $252.75 / each

Technical Specs

  • Item Jobsite Chest
  • Width 30"
  • Depth 16"
  • Height 12"
  • Storage Capacity 3.3 cu. ft.
  • Color Tan
32
32"
19"
13
5 cu. ft.

$541.00 / each

Enter location to check availability
Catalog Page #  957 

Price $541.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 32"
  • Depth 19"
  • Height 13
  • Storage Capacity 5 cu. ft.
  • Color Tan
2032
32"
13
5 cu. ft.

$523.00 / each

Enter location to check availability
Catalog Page #  957 

Price $523.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 32"
  • Height 13
  • Storage Capacity 5 cu. ft.
  • Color Tan
36
36"
19"
16
7 cu. ft.

$619.00 / each

Enter location to check availability
Catalog Page #  957 

Price $619.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 36"
  • Depth 19"
  • Height 16
  • Storage Capacity 7 cu. ft.
  • Color Tan
42
42"
19"
18"
9 cu. ft.

$706.00 / each

Enter location to check availability
Catalog Page #  957 

Price $706.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 42"
  • Depth 19"
  • Height 18"
  • Storage Capacity 9 cu. ft.
  • Color Tan
4824
48"
24"
23"
16 cu. ft.

$838.50 / each

Enter location to check availability
Catalog Page #  957 

Price $838.50 / each

Technical Specs

  • Item Jobsite Chest
  • Width 48"
  • Depth 24"
  • Height 23"
  • Storage Capacity 16 cu. ft.
  • Color Tan
2048
48"
24"
23
16 cu. ft.

$824.00 / each

Enter location to check availability
Catalog Page #  957 

Price $824.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 48"
  • Depth 24"
  • Height 23
  • Storage Capacity 16 cu. ft.
  • Color Tan
4830
48"
30"
29
25.25 cu. ft.

$1,034.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,034.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 48"
  • Depth 30"
  • Height 29
  • Storage Capacity 25.25 cu. ft.
  • Color Tan
4830-D
48"
30"
35"
17 cu. ft.

$1,353.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,353.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 48"
  • Depth 30"
  • Height 35"
  • Storage Capacity 17 cu. ft.
  • Color Tan
2060
60"
24"
23
20 cu. ft.

$995.00 / each

Enter location to check availability
Catalog Page #  957 

Price $995.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 60"
  • Depth 24"
  • Height 23
  • Storage Capacity 20 cu. ft.
  • Color Tan
60
60"
24"
23
20.25 cu. ft.

$1,014.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,014.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 60"
  • Depth 24"
  • Height 23
  • Storage Capacity 20.25 cu. ft.
  • Color Tan
1010
66"
30"
36
31 cu. ft.

$2,134.00 / each

Enter location to check availability
Catalog Page #  957 

Price $2,134.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 66"
  • Depth 30"
  • Height 36
  • Storage Capacity 31 cu. ft.
  • Color Tan
2472
72"
24"
23
24.5 cu. ft.

$1,154.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,154.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 72"
  • Depth 24"
  • Height 23
  • Storage Capacity 24.5 cu. ft.
  • Color Tan
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More