Skip Content

Tan Jobsite Chest, Width: 72", Depth: 24", Height: 23", Storage Capacity: 24.5 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tan Jobsite Chest, Width: 72", Depth: 24", Height: 23", Storage Capacity: 24.5 cu. ft.

Price $1,154.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R526
  • Mfr. Model # 2472
  • UNSPSC # 24112401
  • Catalog Page # 957
  • Shipping Weight 216.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile, portable chest can hold anything from hand and power tools to shovels and features a full-length piano hinge, stacked and welded to resist break-in attempts. The size is ideal for a personal box on a jobsite or added security inside a trailer. The recessed lock housing provides protection against theft, along with additional reinforcement between the lock and the side housing. The recessed handles provide positive gripping, even with gloves on. Four-way skids allow access from any side, making it easier and faster to transport. The grommet provides easy, weatherproof power cord access. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Item Jobsite Chest
  • Width 72"
  • Depth 24"
  • Height 23"
  • Storage Capacity 24.5 cu. ft.
  • Color Tan
  • Lid Type Hinged
  • Number of Doors 0
  • Number of Shelves 0
  • Number of Drawers 0
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 495
  • Locking System (1) 3-Point, (1) Recessed Lock Housing
  • Padlock Shackle Max. Dia. 3/8"
  • Handle Type Recessed
  • Features Electrical Pass-Through Grommet for Weatherproof Power Cord Access, Reinforced Lock Housing, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish, Abrasion, and Scratch Resistance, Steel Skids, Fully Arc-Welded Seams
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.