Skip Content

 
Rotary Pneumatic Actuator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rotary Pneumatic Actuator


Technical Specs

  • Item Rotary Pneumatic Actuator 
  • Operating PSI Range 0 to 20 
  • Max. Air Pressure 30 psi 
  • Mounting Type Fixed 
Nominal Spring Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • KMC CONTROLS 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Nominal Spring Range
Price
Qty
Please use Qty box to add item(s) to cart.
MCP-36318000
3 to 8 psi

$85.75 / each

Enter location to check availability
Catalog Page #  3795 

Price $85.75 / each

Technical Specs

  • Item Rotary Pneumatic Actuator
  • Operating PSI Range 0 to 20
  • Max. Air Pressure 30 psi
  • Nominal Spring Range 3 to 8 psi
  • Mounting Type Fixed
MCP-36313000
5 to 10 psi

$83.10 / each

Enter location to check availability
Catalog Page #  3795 

Price $83.10 / each

Technical Specs

  • Item Rotary Pneumatic Actuator
  • Operating PSI Range 0 to 20
  • Max. Air Pressure 30 psi
  • Nominal Spring Range 5 to 10 psi
  • Mounting Type Fixed
MCP-36315000
8 to 13 psi

$83.10 / each

Enter location to check availability
Catalog Page #  3795 

Price $83.10 / each

Technical Specs

  • Item Rotary Pneumatic Actuator
  • Operating PSI Range 0 to 20
  • Max. Air Pressure 30 psi
  • Nominal Spring Range 8 to 13 psi
  • Mounting Type Fixed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More