Skip Content

Rotary Pneumatic Actuator,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Pneumatic Actuator, Fixed

Price $77.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DEA8
  • Mfr. Model # MCP-36315000
  • UNSPSC # 31251504
  • Catalog Page # 4239
  • Shipping Weight 2.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Pneumatic Actuator
  • Operating PSI Range0 to 20
  • Max. Air Pressure30 psi
  • Nominal Spring Range8 to 13 psi
  • Mounting TypeFixed
  • Net Force Exerted @ 0 PSI69 lb.
  • Net Force Exerted @ 18 PSI59 lb.
  • Length8-1/4"
  • Width4-1/2"
  • Height4-1/2"
  • ProvidesCW or CCW Motion
  • For Use WithVAV Terminals, Small Dampers, and Valves
  • IncludesMounting Bracket

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran and North Korea.

Repair Parts

Displaying repair parts for model:
  • MCP-36315000

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.