Skip Content

Receiver Controller,Dual Input close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Receiver Controller, Dual Input

Price $354.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DED4
  • Mfr. Model # CCC-1002
  • UNSPSC # 40141603
  • Catalog Page # 4242
  • Shipping Weight 1.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReceiver Controller
  • TypeDual Input w/Remote Set Point Adjustment, High Main Valve Capacity
  • Control TypeField Selectable
  • Operating Temp. Range (F)40 to 120
  • Air Input Range (PSI)3 to 30
  • Height (In.)5-1/4
  • Width (In.)4-3/8
  • Depth (In.)2-5/16
  • Pressure (PSI)3 to 15
  • Air Consumption20 SCIM
  • GaugeOptional
  • Reset CapabilityYes
  • Output3 to 15 psig
  • Authority20 to 200 Percent Adjustable
  • CharacteristicsDir/Rev Acting, Remote SP Input, ABS UL 94HB Plastic Construction
  • ApplicationDesigned To Control Valves And Actuators In Hvac Systems, Including Low Limit Applications, Designed To Work With Pressure Switches, Receiver Gauges, Relays And Temperature Transmitters
  • Includes3/16" (5 Mm) Nipples For 1/4" (6 Mm) O.D. Polyethylene Tubing
  • Product DescriptionProportional Control Device. Use With Pneumatic Transmitters Or Other 3 To 15 Psig Pneumatic Devices, For Controlling Valves And Actuators In Hvac Systems

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran and North Korea.

Details

Pneumatic Receiver-Controllers and Modular Controllers
KMC
Used with pressure switches, receiver gauges, relays, and temperature transmitters to control valves and actuators, including low-limit applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.