Skip Content

Fixed Blade 6-3/4" Safety Utility Knife 1, EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fixed Blade 6-3/4" Safety Utility Knife 1, EA

Price $10.26 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25D167
  • Mfr. Model # KCJ-XC-30G
  • UNSPSC # 27111503
  • Catalog Page # 1129
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Utility Knife
  • Blade OperationFixed Blade
  • Blade TypeCartridge/Double Wall Head
  • Blade ChangePush Button
  • Overall Length6-3/4"
  • Blade MaterialCarbon Steel
  • Handle ColorBlack/Orange
  • Handle MaterialSoft Touch Plastic
  • Number of Blades Included1
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Overall Width1-3/4"
  • Position1
  • Overall Thickness3/4"
  • Handle TypeErgonomic Cushion Grip
  • FeaturesSafety Guard, Lanyard Holes, Tape Splitter
  • StoresNo
  • ApplicationBoxes, Film
  • IncludesBlade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The Klever Xchange is a very comfortable tool to use. It fits nicely in the hand. However, the blades dull quickly. They should be changed almost daily after heavy use. They also do not do very well with cutting thick cardboard. The tape splitter feature is nice, but this bends or even breaks off after several days of use. When breaking, it often leaves a jagged nub that can be a safety concern. This is a good tool for short term use, but if needed continually, be prepared to buy in bulk. June 12, 2015
  • 2015-08-28T20:14:07.665-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_25D167, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.