Skip Content

Safety Utility Knife,5-3/4 In.,Blue,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Utility Knife, 5-3/4 In., Blue, PK10

KLEVER KONCEPT

Price: $30.40 / pkg. of 10

Please sign in or register to access lists

  • Item # 3ZGL6
  • Mfr. Model # KCJ-2B
  • UNSPSC # 27111503
  • Catalog Page # 1099
  • Catalog Group # F9141
  • Shipping Weight 0.37 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSafety Utility Knife
  • Blade OperationFixed Blade
  • Blade TypeDisposable Safety Cutter
  • Blade ChangeNon-Changeable
  • Overall Length5-3/4"
  • Blade MaterialCarbon Steel
  • Handle ColorBlue
  • Handle MaterialPlastic
  • Number of Blades Included1
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Overall Width1-7/8"
  • Position1
  • Overall Thickness3/8"
  • Handle TypeOval
  • FeaturesProtects Contents From Damage, Disposable
  • ApplicationBoxes, Cartons
  • IncludesBlade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.