Skip Content

 
Zipper Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Zipper Bag


Technical Specs

  • Item Zipper Bag 
  • Typical Bag or Tote Application General Purpose 
  • Number of Pockets
Basic Material
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • KLEIN TOOLS 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Basic Material
Width
Depth
Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
5539BLU
Canvas
10"
3-1/2"
8"
Blue

$17.00 / each

Enter location to check availability
Catalog Page #  967 

Price $17.00 / each

Technical Specs

  • Item Zipper Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Canvas
  • Number of Pockets 1
  • Width 10"
  • Depth 3-1/2"
  • Height 8"
  • Color Blue
5539NAT
Canvas
10"
3-1/2"
8"
Natural

$17.00 / each

Enter location to check availability
Catalog Page #  967 

Price $17.00 / each

Technical Specs

  • Item Zipper Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Canvas
  • Number of Pockets 1
  • Width 10"
  • Depth 3-1/2"
  • Height 8"
  • Color Natural
5539RED
Canvas
10"
3-1/2"
8"
Red

$17.00 / each

Enter location to check availability
Catalog Page #  967 

Price $17.00 / each

Technical Specs

  • Item Zipper Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Canvas
  • Number of Pockets 1
  • Width 10"
  • Depth 3-1/2"
  • Height 8"
  • Color Red
5539YEL
Canvas
10"
3-1/2"
8"
Yellow

$17.00 / each

Enter location to check availability
Catalog Page #  NA

Price $17.00 / each

Technical Specs

  • Item Zipper Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Canvas
  • Number of Pockets 1
  • Width 10"
  • Depth 3-1/2"
  • Height 8"
  • Color Yellow
5139PAD
Canvas
12-1/2"
1"
7"
Black

$17.00 / each

Enter location to check availability
Catalog Page #  967 

Price $17.00 / each

Technical Specs

  • Item Zipper Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Canvas
  • Number of Pockets 1
  • Width 12-1/2"
  • Depth 1"
  • Height 7"
  • Color Black
5139C
Canvas
12-1/2"
1"
7"
Camouflage

$13.00 / each

Enter location to check availability
Catalog Page #  967 

Price $13.00 / each

Technical Specs

  • Item Zipper Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Canvas
  • Number of Pockets 1
  • Width 12-1/2"
  • Depth 1"
  • Height 7"
  • Color Camouflage
5139
Cotton Canvas
12-1/2"
1"
7"
White

$13.00 / each

Enter location to check availability
Catalog Page #  967 

Price $13.00 / each

Technical Specs

  • Item Zipper Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Cotton Canvas
  • Number of Pockets 1
  • Width 12-1/2"
  • Depth 1"
  • Height 7"
  • Color White
5139L
Leather
12-1/2"
1"
7"
Brown

$44.00 / each

Enter location to check availability
Catalog Page #  967 

Price $44.00 / each

Technical Specs

  • Item Zipper Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Leather
  • Number of Pockets 1
  • Width 12-1/2"
  • Depth 1"
  • Height 7"
  • Color Brown
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms