Skip Content

 
Wire Stripper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Stripper

Technical Specs

  • Item Wire Stripper 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Insulated
Please Select
Overall Length
Please Select
Capacity
Please Select
Cable Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Insulated
Overall Length
Capacity
Cable Type
Price
Qty
Please use Qty box to add item(s) to cart.
74007
Yes
5"
24 to 12 AWG
Solid and Stranded

$14.73 / each

Enter location to check availability
Catalog Page #  1067 

Price $14.73 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5"
  • Capacity 24 to 12 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1004
Yes
5"
26 to 12 AWG
Solid and Stranded

$13.45 / each

Enter location to check availability
Catalog Page #  1067 

Price $13.45 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5"
  • Capacity 26 to 12 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1003
Yes
5"
26 to 12 AWG
Solid and Stranded

$12.48 / each

Enter location to check availability
Catalog Page #  1067 

Price $12.48 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5"
  • Capacity 26 to 12 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11045-INS
Yes
6"
18 to 10 AWG
Solid

$69.30 / each

Enter location to check availability
Catalog Page #  1077 

Price $69.30 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6"
  • Capacity 18 to 10 AWG
  • Cable Type Solid
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1011
Yes
6-1/8"
20 to 10 AWG
Solid and Stranded

$24.17 / each

Enter location to check availability
Catalog Page #  1067 

Price $24.17 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/8"
  • Capacity 20 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1011M
Yes
6-1/8"
3.81mm to 4mm
Stranded

$18.69 / each

Enter location to check availability
Catalog Page #  NA

Price $18.69 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/8"
  • Capacity 3.81mm to 4mm
  • Cable Type Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11049
Yes
6-1/4"
16 to 8 AWG
Stranded

$20.53 / each

Enter location to check availability
Catalog Page #  1067 

Price $20.53 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/4"
  • Capacity 16 to 8 AWG
  • Cable Type Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11045
Yes
6-1/4"
18 to 10 AWG
Solid

$22.84 / each

Enter location to check availability
Catalog Page #  1067 

Price $22.84 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/4"
  • Capacity 18 to 10 AWG
  • Cable Type Solid
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11046
Yes
6-1/4"
26 to 16 AWG
Stranded

$22.84 / each

Enter location to check availability
Catalog Page #  1067 

Price $22.84 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/4"
  • Capacity 26 to 16 AWG
  • Cable Type Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11047
Yes
6-1/4"
30 to 22 AWG
Solid

$23.28 / each

Enter location to check availability
Catalog Page #  1067 

Price $23.28 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/4"
  • Capacity 30 to 22 AWG
  • Cable Type Solid
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11049-INS
Yes
7"
16 to 8 AWG
Stranded

$73.45 / each

Enter location to check availability
Catalog Page #  1077 

Price $73.45 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7"
  • Capacity 16 to 8 AWG
  • Cable Type Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11057
Yes
7-1/8''
20 to 32 AWG
Solid and Stranded

$30.55 / each

Enter location to check availability
Catalog Page #  1067 

Price $30.55 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7-1/8''
  • Capacity 20 to 32 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11053
Yes
7-1/8"
12 to 6 AWG
Stranded

$32.60 / each

Enter location to check availability
Catalog Page #  1067 

Price $32.60 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7-1/8"
  • Capacity 12 to 6 AWG
  • Cable Type Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11055
Yes
7-1/8"
18 to 10 AWG
Solid and Stranded

$35.10 / each

Enter location to check availability
Catalog Page #  1067 

Price $35.10 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7-1/8"
  • Capacity 18 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
K1412
Yes
7-3/4"
14 to 12 AWG
Solid

$44.65 / each

Enter location to check availability
Catalog Page #  1067 

Price $44.65 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7-3/4"
  • Capacity 14 to 12 AWG
  • Cable Type Solid
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1000
Yes
7-3/4"
22 to 10 AWG
Solid and Stranded

$32.95 / each

Enter location to check availability
Catalog Page #  1067 

Price $32.95 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7-3/4"
  • Capacity 22 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11055-INS
Yes
8"
18 to 10 AWG
Solid and Stranded

$72.85 / each

Enter location to check availability
Catalog Page #  1077 

Price $72.85 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 8"
  • Capacity 18 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1010
Yes
8-1/4"
22 to 10 AWG
Solid and Stranded

$32.25 / each

Enter location to check availability
Catalog Page #  1067 

Price $32.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 8-1/4"
  • Capacity 22 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1001
Yes
8-1/2"
8 to 22 AWG
Solid and Stranded

$37.45 / each

Enter location to check availability
Catalog Page #  1067 

Price $37.45 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 8-1/2"
  • Capacity 8 to 22 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
11063MET
No
159mm
0.15mm to 4.0mm
Solid and Stranded

$39.66 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $39.66 / each

Price $41.75 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 159mm
  • Capacity 0.15mm to 4.0mm
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More