Skip Content

VDV Scout Pro Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

VDV Scout Pro Kit

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6HJU7
  • Mfr. Model # VDV501-809
  • UNSPSC # 43222814
  • Catalog Page # N/A
  • Shipping Weight 0.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item VDV Scout(R) Pro Kit
  • Display LCD
  • Application Tests Data (8-Wire), Voice (6-Wire) And Video Cabling Systems Pins For Shorts, Opens, Reversals, Mis-Wires
  • For Use With CoaxMAP Kit
  • Features Extra Large Seven-Segment LCD With Icons Displays Results Clearly. RJ (Voice & Data) Test-Remote Stores In Bottom Of Case Plus A Video Id Remote Is Included. Optional Id Remotes For Locating Cable Runs To Wall Outlets Are Available. Cable Test Results Displayed In Wire Map Format With Connector Pin Numbers. Displays "Pass" Icon For Correctly Wired 6-Pin Telephone Plus "Rev" For Reverse-Pinned. Tone Generator With Selectable Tone Cadence And Pins Carrying Tone. Auto-Off And Low Power Consumption For Long Battery Life. Video And Data Cables Can Be Connected To Their Respective Remotes At The Same Time To Improve Testing Efficiency Of "Tech" Cable (Both Data And Coax Cables In One Jacket). Patch Cables May Be Tested Without Removing The Remote From Storage.
  • Connector Type RJ45, RJ11, F-Type
  • Data Safe Monitor No
  • Dialing Method None
  • Displays Battery Low Indication
  • Line Polarity Indicator No
  • Waterproof No
  • Standards CE & WEEE
  • Includes 9V Battery and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.