Skip Content

 
Utility Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Bag

KLEIN TOOLS


Technical Specs

  • ItemTool Bag 
  • Typical Bag or Tote ApplicationGeneral Purpose 
  • Basic MaterialCanvas 
  • Number of Pockets
  • ColorNatural 
BrandKLEIN TOOLS 
Width
Please Select
Depth
Please Select
Height
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Availability
Price
Qty
5142
10"
3"
9"

$47.45 / each

Tool Bag,10x3x9 In,1 Pocket
Catalog Page #  1199 

Price: $47.45 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width10"
  • Depth3"
  • Height9"
  • ColorNatural
5141P
12"
5"
10"

$53.60 / each

Tool Bag,12x5x10 In,1 Pocket
Catalog Page #  NA

Price: $53.60 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width12"
  • Depth5"
  • Height10"
  • ColorNatural

Alternate Search Terms