Skip Content

Tool Belt,31 to 34 in Waist,26 PKT,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tool Belt, 31 to 34 in Waist, 26 PKT, Black

KLEIN TOOLS

Price: $133.00 / each

Please sign in or register to access lists

  • Item # 23NN68
  • Mfr. Model # 55427
  • UNSPSC # 24112403
  • Catalog Page # N/A
  • Shipping Weight 4.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTool Belt
  • TypeElectrician's
  • Width44-1/2"
  • Depth6"
  • Height12-1/2"
  • Waist Size31 to 34"
  • Number of Pockets26
  • Material1680D Ballistic Weave
  • ColorBlack
  • Belt TypePadded with Mesh Interior
  • FeaturesRemovable Pouches with Handles, Wide Open Pockets for Tools, Drills and Spare Parts, Drill Bit Pocket, Loop Tape Measure and Hammer Holder, Suspender Attachment, Rugged Leather Belt Ends
  • For Use WithHand Tools
  • Includes(2) Tool Pouches and Belt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.