Skip Content

 
Tool Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tool Bag


Technical Specs

  • Typical Bag or Tote ApplicationGeneral Purpose 
  • Basic MaterialCanvas 
Item
Please Select
Number of Pockets
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Item
Number of Pockets
Width
Depth
Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
5102-12
Tool Bag
1
12"
6"
10"
Natural

$85.00 / each

Enter location to check availability
Canvas Tool Bag General Purpose, Number of Pockets: 1, Natural
Catalog Page #  1227 

Price $85.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width12"
  • Depth6"
  • Height10"
  • ColorNatural
5156
Tool Bag
1
19"
9"
15"
Natural

$96.00 / each

Enter location to check availability
Canvas Tool Bag General Purpose, Number of Pockets: 1, Natural
Catalog Page #  1228 

Price $96.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width19"
  • Depth9"
  • Height15"
  • ColorNatural
5102-20
Tool Bag
1
20"
6"
15"
Natural/Brown

$96.00 / each

Enter location to check availability
Canvas Tool Bag General Purpose, Number of Pockets: 1, Natural/Brown
Catalog Page #  1227 

Price $96.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width20"
  • Depth6"
  • Height15"
  • ColorNatural/Brown
5105-24
Tool Bag
1
24"
6"
15"
Natural

$104.00 / each

Enter location to check availability
Canvas Tool Bag General Purpose, Number of Pockets: 1, Natural
Catalog Page #  1227 

Price $104.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width24"
  • Depth6"
  • Height15"
  • ColorNatural
5200-15
Tool Bag
10
15"
8"
14-1/2"
Black

$142.00 / each

Enter location to check availability
Canvas Tool Bag General Purpose, Number of Pockets: 10, Black
Catalog Page #  1227 

Price $142.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets10
  • Width15"
  • Depth8"
  • Height14-1/2"
  • ColorBlack
5003-20
Tool Bag
15
20"
6"
15"
Natural

$148.00 / each

Enter location to check availability
Canvas Tool Bag General Purpose, Number of Pockets: 15, Natural
Catalog Page #  1227 

Price $148.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets15
  • Width20"
  • Depth6"
  • Height15"
  • ColorNatural
5155
Tool Tote
1
17"
9"
12"
Natural

$90.00 / each

Enter location to check availability
Canvas Tool Tote General Purpose, Number of Pockets: 1, Natural
Catalog Page #  1228 

Price $90.00 / each

Technical Specs

  • ItemTool Tote
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width17"
  • Depth9"
  • Height12"
  • ColorNatural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More