Square Recess Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Recess Screwdriver

KLEIN TOOLS

Technical Specs

  • Item:Screwdriver 
  • Handle Material:Acetate w/Cushion Grip 
  • Tip Style Group:Square 
  • Tip Style:Square Recess 
Brand:KLEIN TOOLS 
Tip Size
Please Select
Shank Length
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Tip SizeShank LengthAvailabilityPrice Qty
2RKP3#04"

Typically in Stock

$15.91 / each

3MJR7#11-1/2"

Typically in Stock

$12.64 / each

3MJR1#18-1/4"

Typically in Stock

$15.33 / each

3MJR9#21-1/2"

Typically in Stock

$11.67 / each

3MJR3#28"

Typically in Stock

$16.94 / each

3MJR5#38"

Typically in Stock

$20.33 / each

Adding More Products